Motion
SYF 504

SKF
SYF 504

Pillow Block Housing - Solid Construction, Cast Iron
MI ITEM #04323328
MFR #SYF 504
Price$57.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SYF 504

Pillow Block Housing - Solid Construction, Cast Iron
MI ITEM #04323328
MFR #SYF 504

Mfr description
SYF504
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.29/each

Specifications

Dimensions

  • Base To Bore Centerline  
    1.3110 in
  • Base Width
    32 mm
  • Bolt Center To Center Length
    2.0000 in
  • Bore Diameter
    20 mm
  • Compatible Bore Diameter
    20 mm
  • Overall Height  
    65 mm
  • Overall Length  
    65 mm
  • Weight
    0.67 lbs

Details

  • Compatible Bearing Series Part Num
    YET 204
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    Tapped Base
  • Product Type
    Pillow Block Housings
  • Series
    SYF
  • UPC_NO
    7316571005300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)