Specifications
Dimensions
- Overall Length6-1/16 in
- Throat Depth1-3/4 in
Details
- Adjustment TypeSingle Spindle
- Handle MaterialForged Steel
- Jaw MaterialForged Steel
- Maximum Opening Capacity2-13/16 in
- Screw MaterialForged Steel
- Tip StyleForged Steel Hex Head
- Trigger ReleaseNot Trigger Release
Overview
Mfr description
CL-150-PL TOGGLE PLIER