Motion
CL-3-KN
Lock Nut - Knurled, Steel Material, Thread Size: 5/8-11 in
MI ITEM #04323506
MFR #CL-3-KN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lock Nut - Knurled, Steel Material, Thread Size: 5/8-11 in
MI ITEM #04323506
MFR #CL-3-KN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-3-KN KNURLED NUTS

Specifications

  • Lock Nut Type
    Knurled
  • Thread Size
    5/8-11 in
  • Finish Coating
    Black Oxide
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text