Motion
CL-3-SPA
Machine Leveling Pad or Mount, Stud or Socket Type: Socket-Type Pad, Thread Size: 3/8-16", Lag Holes?: No
Mi Item #04323512
MFR #CL-3-SPA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machine Leveling Pad or Mount, Stud or Socket Type: Socket-Type Pad, Thread Size: 3/8-16", Lag Holes?: No
Mi Item #04323512
MFR #CL-3-SPA

Mfr description
CL-3-SPA SWIVEL PAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Diameter
    7/8 in
  • Hex Nut Size
    5/8 in
  • Overall Height
    0.91 in
  • Thread Size
    3/8-16 in

Details

  • Base Material
    Steel
  • Finish Coating
    Black Oxide
  • Lag Holes
    No
  • Stud Or Socket Type
    Socket-Type Pad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)