Motion
CL-4-SN
Flange Nut - Steel, Thread Size: 1/4-20 in
MI ITEM #04323549
MFR #CL-4-SN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange Nut - Steel, Thread Size: 1/4-20 in
MI ITEM #04323549
MFR #CL-4-SN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-4-SN SWIVEL NUT SCREWS

Specifications

  • Thread Size
    1/4-20 in
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Thread Pitch Type
    Coarse
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text