Motion
CL-425-TSA
Knurled Thumb Screw, Swivel Pad, Thread Size: 1/4-20", Length: 2-1/2", Material: Steel
MI ITEM #04323552
MFR #CL-425-TSA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knurled Thumb Screw, Swivel Pad, Thread Size: 1/4-20", Length: 2-1/2", Material: Steel
MI ITEM #04323552
MFR #CL-425-TSA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-425-TSA ADJUSTABLE TORQ THUM

Specifications

  • Head Style
    Knurled
  • Swivel Pad
    Swivel Pad
  • Thread Size
    1/4-20 in
  • Length
    2-1/2 in
  • Material
    Steel
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text