Motion
CL-516-KST
Threaded Insert Installation Threaded, Thread Size: 1/2-13", For Use With: Key Insert, Material: Steel
Mi Item #04323566
MFR #CL-516-KST
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threaded Insert Installation Threaded, Thread Size: 1/2-13", For Use With: Key Insert, Material: Steel
Mi Item #04323566
MFR #CL-516-KST

Mfr description
CL-516-KST KEENSERT INSTALLATIO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size
    1/2-13 in

Details

  • For Use With
    Key Insert
  • Material
    Steel
  • Tool Type
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)