Motion
CL-8A-SLLB
Clamp Part or Accessory - Steel Material, For Use With Ball Lock Clamp, 5/8 in Size
MI ITEM #04323610
MFR #CL-8A-SLLB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp Part or Accessory - Steel Material, For Use With Ball Lock Clamp, 5/8 in Size
MI ITEM #04323610
MFR #CL-8A-SLLB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-8A-SLLB SLOTTED LOCATOR BUSH

Specifications

  • Type
    Bushing
  • For Use With
    Ball Lock Clamp
  • Material
    Steel
  • Size
    5/8 in
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text