Motion
CL-9-FN
Flange Nut - Steel, Thread Size: 5/16-18 in
MI ITEM #04323612
MFR #CL-9-FN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange Nut - Steel, Thread Size: 5/16-18 in
MI ITEM #04323612
MFR #CL-9-FN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-9-FN FLANGE NUTS

Specifications

  • Thread Size
    5/16-18 in
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Thread Pitch Type
    Coarse
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text