Motion
6SC-4-SS
LifeGuard™ Collars - Stainless Steel - Stainless Steel Material
MI ITEM #04323633
MFR #6SC-4-SS
Price$10.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LifeGuard™ Collars - Stainless Steel - Stainless Steel Material
MI ITEM #04323633
MFR #6SC-4-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.19/each

Specifications

Details

  • Accessory Type
    Clamp Collar
  • Country of Origin
    US
  • Description
    Stainless crimp rings which are an integrated part of the line-of-sight LifeGuard™ protective sleeving system. Specially designed channel clamps allowing fluid to escape down the length of the assembly.
  • End Type
    SC
  • Fitting Type
    Clamp Collar
  • Harmonization Code
    7326.90.8688
  • ManufacturerName (description attribute)
    Gates
  • Material
    Stainless Steel
  • UPC_NO
    770075427926

Overview

Mfr description
6SC4SS 7334-48535
  • Specially designed channel clamps allowing fluid to escape down the length of the assembly; More effective than band-it clamps to secure sleeving in place during flexing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought