Motion
32091
Screwdriver Set - Tip Style: Phillips, Slotted, Cushion Grip Handle, Round Blade Shape, Corrosion-Resistant, 5 Piece Set
Mi Item #04323741
MFR #32091
Price$45.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Set - Tip Style: Phillips, Slotted, Cushion Grip Handle, Round Blade Shape, Corrosion-Resistant, 5 Piece Set
Mi Item #04323741
MFR #32091

Mfr description
32091 5PC INSULATED SCREWDRIVER SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.26/each

Specifications

Dimensions

  • Blade Length
    100 Phillips mm, 100 Slotted mm, 125 Slotted mm, 150 Slotted mm, 80 Phillips mm
  • Tip Sizes
    #1 (Phillips), #2 (Phillips), 3 (Slotted) in, 4.5 (Slotted) in, 6.5 (Slotted) in

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Handle Style
    Cushion Grip
  • Insulation Rating
    1000 V
  • Non Sparking
    Not Non-Sparking
  • Number Of Screwdrivers
    5
  • Tip Style
    Phillips, Slotted
  • UPC_NO
    084705320915
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)