Motion
BEC-23 END CAP ASSM

SEALMASTER
BEC-23 END CAP ASSM

757988 Closed End Cap - 1.4375 in Compatible Bore, 3.7500 in OD, 305 Stainless Steel Material
Mi Item #04323806
MFR #BEC-23 END CAP ASSM
Price$60.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
BEC-23 END CAP ASSM

757988 Closed End Cap - 1.4375 in Compatible Bore, 3.7500 in OD, 305 Stainless Steel Material
Mi Item #04323806
MFR #BEC-23 END CAP ASSM

Mfr description
BEC-23 END CAP ASSM
  • Closed 300 Series stainless steel end cap for optimal corrosion protection
  • Supplied with bolts to ease installation
  • Drain hole to reduce moisture build up inside cap
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.87/each

Specifications

Dimensions

  • Cap Screw
    #8-32 X .31 LG
  • Outside Diameter  
    3.7500 in
  • Overall Width
    0.7250 in
  • Size Code
    23
  • Weight
    0.21 lbs

Details

  • Attachment Type
    Snap-On
  • CAD Drawing
  • Country of Origin
    US
  • End Cap Type
    Closed
  • Harmonization Code
    8483.90.7000
  • Housing Type
    BEC-23 Two or Four Bolt Flange
  • Includes
    (4) Bolt
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BEC-23 END CAP ASSM
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461374139
  • Material
    305 Stainless Steel
  • Product Type
    Bearing End Caps & Covers
  • Series
    BEC
  • Style
    End Cap Assembly - Bolt On
  • UPC_NO
    662461374139
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)