Motion
33050
Multipurpose Grease - High Temperature, Lithium, Moly, Petroleum Oil Composition, 2 NLGI Grade, 14 oz Size, Cartridge Container, Black Color, Water Resistant, 0 to +300 °F
Mi Item #04323854
MFR #33050
Price$29.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - High Temperature, Lithium, Moly, Petroleum Oil Composition, 2 NLGI Grade, 14 oz Size, Cartridge Container, Black Color, Water Resistant, 0 to +300 °F
Mi Item #04323854
MFR #33050

Mfr description
MOLY-LITH 202 14OZ. #33050
  • A black, thermally stable, lithium 12-hydroxystearate soap grease containing microfine molybdenum disulfide (MoS2), antioxidants and rust inhibitors
  • #202 MOLY-LITH has exceptional resistance to the effects of heat, water, weathering, oxidation and heavy loads
  • It contains rust, corrosion and oxidation inhibitors
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.40/each

Specifications

Dimensions

  • Container Size
    14 oz
  • NLGI Grade
    2
  • Specific Gravity
    0.91

Details

  • Application
    Multipurpose
  • Base Material
    Lithium / Lubricating Oils
  • Color
    Black
  • Composition
    Lithium, Moly, Petroleum Oil
  • Container Capacity
    14 oz
  • Container Type
    Cartridge
  • Dropping Point
    +390 °F
  • Flash Point
    Greater Than 430 °F
  • Max Operating Temperature
    350 °F
  • Min Operating Temperature
    -20 °F
  • Oil Type
    Lubricating Oil
  • Temperature Range
    0 to +300 °F
  • Type
    High Temperature
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)