Motion
150-3-82-.1875

CRAIG TOOLS
150-3-82-.1875

150-Series High Speed Steel 3-Flute Adjustable-Stop Countersink, Countersink Angle: 82°
MI ITEM #04323963
MFR #150-3-82-.1875
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAIG TOOLS
150-3-82-.1875

150-Series High Speed Steel 3-Flute Adjustable-Stop Countersink, Countersink Angle: 82°
MI ITEM #04323963
MFR #150-3-82-.1875

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
150-3-82-.1875 C'SINK STOP 3/8X3/16 3FL

Specifications

  • Type
    Adjustable-Stop Countersink
  • Countersink Angle
    82 °
  • Countersink Material
    High Speed Steel
  • Pilot Type
    Integral
  • Pilot Or Pilot Hole Diameter
    0.1875 in
  • Number Of Flutes
    3
  • Connection Thread Size
    1/8-28 in
  • Finish Coating
    Uncoated
  • Series
    150

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text