Motion
151-2-100-5/32

CRAIG TOOLS
151-2-100-5/32

Countersink - 100 ° Angle, 2 Flutes, 7/16 in Body Dia., 1/4 in Shank Dia., High Speed Steel Material
MI ITEM #04323969
MFR #151-2-100-5/32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAIG TOOLS
151-2-100-5/32

Countersink - 100 ° Angle, 2 Flutes, 7/16 in Body Dia., 1/4 in Shank Dia., High Speed Steel Material
MI ITEM #04323969
MFR #151-2-100-5/32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
151-2-100-5/32 C'SINK 7/16X5/32 100DG

Specifications

  • Type
    Countersink
  • Countersink Angle
    100 °
  • Body Diameter
    7/16 in
  • Number Of Flutes
    2
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Shank Diameter
    1/4 in
  • Single Or Double End
    Single
  • Pilot Or Drill Tip Diameter
    5/32 in
  • Shank Type
    Threaded
  • Cutting Direction
    Right Hand Cut
  • Series
    150

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text