Motion
152-2CT-100 1/4

CRAIG TOOLS
152-2CT-100 1/4

Countersink - 100 ° Angle, 2 Flutes, 1/2 in Body Dia., 1/4 in Shank Dia., Carbide Material
Mi Item #04323981
MFR #152-2CT-100 1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAIG TOOLS
152-2CT-100 1/4

Countersink - 100 ° Angle, 2 Flutes, 1/2 in Body Dia., 1/4 in Shank Dia., Carbide Material
Mi Item #04323981
MFR #152-2CT-100 1/4

Mfr description
152-2CT-100 1/4 C'SINK 1/2X1/4 CARBIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Diameter
    1/2 in
  • Pilot Or Drill Tip Diameter
    1/4 in
  • Shank Diameter
    1/4 in

Details

  • Countersink Angle
    100 °
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    Carbide
  • Number Of Flutes
    2
  • Series
    150SC
  • Shank Type
    Threaded
  • Single Or Double End
    Single
  • Type
    Countersink
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)