Motion
152-3-100-#10

CRAIG TOOLS
152-3-100-#10

150-Series High Speed Steel 3-Flute Adjustable-Stop Countersink, Cutter Body Dia. :1/2"
MI ITEM #04323984
MFR #152-3-100-#10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAIG TOOLS
152-3-100-#10

150-Series High Speed Steel 3-Flute Adjustable-Stop Countersink, Cutter Body Dia. :1/2"
MI ITEM #04323984
MFR #152-3-100-#10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
152-3-100-#10 C'SINK STOP 1/2X#10 3FL

Specifications

  • Type
    Adjustable-Stop Countersink
  • Cutter Body Diameter
    1/2 in
  • Countersink Angle
    100 °
  • Countersink Material
    High Speed Steel
  • Pilot Type
    Integral
  • Pilot Or Pilot Hole Diameter
    #10
  • Number Of Flutes
    3
  • Connection Thread Size
    1/4-28 in
  • Finish Coating
    Uncoated
  • Series
    150

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought