Motion
153-3-140-.4687

CRAIG TOOLS
153-3-140-.4687

Countersink - 140 ° Angle, 3 Flutes, 5/8 in Body Dia., 1/4 in Shank Dia., High Speed Steel Material
MI ITEM #04323997
MFR #153-3-140-.4687
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAIG TOOLS
153-3-140-.4687

Countersink - 140 ° Angle, 3 Flutes, 5/8 in Body Dia., 1/4 in Shank Dia., High Speed Steel Material
MI ITEM #04323997
MFR #153-3-140-.4687

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
153-3-140-.4687 C'SINK 5/8X15/32P 140DG

Specifications

  • Type
    Countersink
  • Countersink Angle
    140 °
  • Body Diameter
    5/8 in
  • Number Of Flutes
    3
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Shank Diameter
    1/4 in
  • Single Or Double End
    Single
  • Pilot Or Drill Tip Diameter
    0.4687 in
  • Shank Type
    Threaded
  • Cutting Direction
    Right Hand Cut
  • Series
    150

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text