Motion
701-100
700-Series Carbide-Tipped 2-Flute Adjustable-Stop Countersink, Countersink Angle: 100°
MI ITEM #04324024
MFR #701-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
700-Series Carbide-Tipped 2-Flute Adjustable-Stop Countersink, Countersink Angle: 100°
MI ITEM #04324024
MFR #701-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
701-100 C'SINK STOP 7/16X5/64

Specifications

  • Type
    Adjustable-Stop Countersink
  • Countersink Angle
    100 °
  • Countersink Material
    Carbide-Tipped
  • Pilot Type
    Interchangeable
  • Pilot Or Pilot Hole Diameter
    5/64 in
  • Number Of Flutes
    2
  • Connection Thread Size
    1/4-28 in
  • Finish Coating
    Uncoated
  • Series
    700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text