Overview
Mfr description
755-4-5/64 C'SINK PILOT #20X5/64
Specifications
- Countersink TypeAdjustable-Stop Countersink
- Shank Diameter5/64 in
- Head Diameter#20
- Step PilotNo
- Shank TypePlain Round
- MaterialCarbide
- Series755
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data