Overview
Mfr description
848-3-.030 C'BORE 5/16X3/32 .030RADIUS
Specifications
- Body Diameter5/16 in
- Pilot Shank Diameter3/32 in
- MaterialHigh Speed Steel
- Aircraft CounterboreYes
- Shank TypeStraight
- Shank Diameter1/4 in
- Overall Length2-3/8 in
- Number Of Flutes4
- Finish CoatingUncoated
- Cutting DirectionRight Hand Cut
- Series848
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data