Motion
848-7-NCR

CRAIG TOOLS
848-7-NCR

848-Series High Speed Steel 4-Flute Aircraft Interchangeable-Pilot Counterbore
MI ITEM #04324054
MFR #848-7-NCR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAIG TOOLS
848-7-NCR

848-Series High Speed Steel 4-Flute Aircraft Interchangeable-Pilot Counterbore
MI ITEM #04324054
MFR #848-7-NCR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
848-7-NCR C'BORE 7/16X1/8X1/4"SHK

Specifications

  • Body Diameter
    7/16 in
  • Pilot Shank Diameter
    1/8 in
  • Material
    High Speed Steel
  • Aircraft Counterbore
    Yes
  • Shank Type
    Straight
  • Shank Diameter
    1/4 in
  • Overall Length
    2-13/16 in
  • Number Of Flutes
    4
  • Finish Coating
    Uncoated
  • Cutting Direction
    Right Hand Cut
  • Series
    848

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text