Motion
855-5-3/32

CRAIG TOOLS
855-5-3/32

Aircraft Counterbore Pilot - 3/16 in Head Dia., 3/32 in Shank Dia., Steel
MI ITEM #04324065
MFR #855-5-3/32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAIG TOOLS
855-5-3/32

Aircraft Counterbore Pilot - 3/16 in Head Dia., 3/32 in Shank Dia., Steel
MI ITEM #04324065
MFR #855-5-3/32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
855-5-.0938 PILOT C'BORE 3/32X3/16

Specifications

  • Counterbore Type
    Aircraft Counterbore
  • Head Diameter
    3/16 in
  • Shank Diameter
    3/32 in
  • Shank Type
    Plain Round
  • Material
    Steel
  • Series
    855

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text