Motion
855-6-1/8

CRAIG TOOLS
855-6-1/8

Aircraft Counterbore Pilot - #10 Head Dia., 1/8 in Shank Dia., Steel
MI ITEM #04324068
MFR #855-6-1/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAIG TOOLS
855-6-1/8

Aircraft Counterbore Pilot - #10 Head Dia., 1/8 in Shank Dia., Steel
MI ITEM #04324068
MFR #855-6-1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    #10
  • Shank Diameter
    1/8 in

Details

  • Counterbore Type
    Aircraft Counterbore
  • Material
    Steel
  • Series
    855
  • Shank Type
    Plain Round

Overview

Mfr description
855-6-.1250 PILOT C'BORE 1/8X#10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought