Motion
HSC-5
Toothed Hole Saw - Toothed, High Speed Steel, 5/8 in Saw Diameter, Hole Saw Only
MI ITEM #04324093
MFR #HSC-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Hole Saw - Toothed, High Speed Steel, 5/8 in Saw Diameter, Hole Saw Only
MI ITEM #04324093
MFR #HSC-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HSC-5 HOLESAW .6250 HSS COARSE

Specifications

  • Cutting Material
    High Speed Steel
  • Built In Arbor
    Hole Saw Only
  • Saw Diameter
  • Cutting Edge Type
    Toothed
  • Finish Coating
    Uncoated
  • Body Material
    High Speed Steel
  • Slug Removal
    No
  • Series
    HSC Coarse Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text