Motion
AM450C-N06C-T

SMC CORP OF AMERICA
AM450C-N06C-T

MIST SEPARATOR
MI ITEM #04324884
MFR #AM450C-N06C-T
List Price$199.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AM450C-N06C-T

MIST SEPARATOR
MI ITEM #04324884
MFR #AM450C-N06C-T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$199.50/each for your price

Overview

Mfr description
AM450C-N06C-T
  • Mist separator, possible modular connection
  • Dust filtration, oil mist separation
  • Nominal filtration rating: 0.3µm
  • Filtration efficiency: 99.9%

Specifications

  • Filter Type
    Mist Separator
  • Additional Details
    Series AM can separate and remove oil mist in compressed air, which is difficult to remove by ordinary air filters and removes solid particles such as rust or carbon of more than 0.3 micron. It is the most suitable for air sources that drive pilot, metal seal solenoid valves.
  • Country of Origin
    JP
  • Port Size
    3/4 NPT
  • Drain Type
    Automatic (Normally Closed)
  • Maximum Air Flow
    78 cfm
  • Bowl Options
    Metal Bowl With Sight Glass
  • Series
    AM
  • Body Size
    450C
  • Filter Rating
    0.3 μm
  • Element Life
    2 yr
  • Fluid Comp
    Air
  • Overall Length
    106 mm
  • Overall Width
    106 mm
  • Overall Height
    296 mm
  • Maximum Operating Pressure
    145 psi
  • Max Operating Temperature
    140 °F
  • Thread Standard
    NPT
  • Standards Met
    CE,CSA,UL,JIS
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Oil Removal Capacity
    0.8 ppm
  • Weight
    1.4 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text