Motion
SS5Y9-43-02US-03T

SMC CORP OF AMERICA
SS5Y9-43-02US-03T

SS5Y BAR STOCK MANIFOLD
MI ITEM #04324918
MFR #SS5Y9-43-02US-03T
List Price$87.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y9-43-02US-03T

SS5Y BAR STOCK MANIFOLD
MI ITEM #04324918
MFR #SS5Y9-43-02US-03T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$87.49/each for your price

Overview

Mfr description
SS5Y9-43-02US-03T MFLD, BASE MT
  • Base mounted manifold
  • Stacking w/ Individual wiring
  • Common SUP, Common EXH
  • 2 to 20 stations

Specifications

  • Piping Type
    Base Mounted
  • Country of Origin
    JP
  • Solenoid Supply Voltage
    24 V dc
  • Operating Temperature Range
    -10 to +50 °C
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Flow Direction
    4-Way
  • Port Size
    1/4 in
  • Manufacturer Product Page
  • Fluid Comp
    Air
  • Overall Height
    94.2 mm
  • Overall Length
    117 mm
  • Overall Width
    164.3 mm
  • Mounting Type
    Direct
  • For Use With Series
    SY9000
  • Manifold Port(s)
    3/8 NPTF
  • Number Of Stations
    2
  • Wiring Type
    Individual Connector
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text