Motion
0094808
Hand Tap - E500 Series, High Speed Steel Material, Bright Finish, 3 Flutes, M6 x 1 Thread Size, Metric, Right Hand Direction
MI ITEM #04324946
MFR #0094808
Your Price$15.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - E500 Series, High Speed Steel Material, Bright Finish, 3 Flutes, M6 x 1 Thread Size, Metric, Right Hand Direction
MI ITEM #04324946
MFR #0094808

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$15.49/each(List $17.82)

Overview

Mfr description
5977074 TAP 6.0X1.0 TAPER

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Taper
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    M6 x 1
  • Thread Length
  • Extended Neck
    Extended Neck
  • Thread Direction
    Right Hand
  • Tapping Depth
    26 mm
  • Coolant Delivery
    External
  • Thread Standard
    Metric
  • Overall Length
    66 mm
  • Shank Diameter
    13 mm
  • Series
    E500
  • Material Grade
    M2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text