Motion
0099872
Pipe Tap - E710 Series, High Speed Steel Material, Bright Finish/Coating, 4 Flutes, 1/4 – 18 Thread, NPT
Mi Item #04324949
MFR #0099872
Price$43.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - E710 Series, High Speed Steel Material, Bright Finish/Coating, 4 Flutes, 1/4 – 18 Thread, NPT
Mi Item #04324949
MFR #0099872

Mfr description
5977628 TAP 1/4-18 PIPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.59/each

Specifications

Dimensions

  • Overall Length
    75 mm
  • Shank Diameter
    14.3 mm
  • Thread Length
    27 mm
  • Thread Size
    1/4 – 18

Details

  • Coolant Delivery
    External
  • Extended Shank
    No
  • Finish Coating
    Bright
  • Flute Direction
    Right Hand
  • Interrupted Thread
    No
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Number Of Flutes
    4
  • Series
    E710
  • Tap Type
    Straight Flute
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)