Motion
0349748
Hand Tap - E071 Series, High Speed Steel Material, Bright Finish, 4 Flutes, 1/2 – 20 Thread Size, UNF, Right Hand Direction
MI ITEM #04324964
MFR #0349748
List Price$33.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - E071 Series, High Speed Steel Material, Bright Finish, 4 Flutes, 1/2 – 20 Thread Size, UNF, Right Hand Direction
MI ITEM #04324964
MFR #0349748

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.82/each for your price

Overview

Mfr description
5974659 TAP 1/2-20 TAPER

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Taper
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    1/2 – 20
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Thread Standard
    UNF
  • Overall Length
    3-3/8 in
  • Shank Diameter
    0.367 in
  • Series
    E071

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text