Motion
H204KDD
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Double Shielded, Without Snap Ring
MI ITEM #04324983
MFR #H204KDD
List Price$142.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Double Shielded, Without Snap Ring
MI ITEM #04324983
MFR #H204KDD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$142.76/each for your price

Overview

Mfr description
H204KDD RADIAL BALL BEARING
  • Super finished raceways
  • Quiet operations
  • Light 200 Series have a close dimensional balance between bore, outside diameter and width making them well-suited for applications with light to medium loads and high speed

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    H
  • Max Operating Temperature
    120° C
  • Bearing Material
    Steel
  • Inner Ring Width
    0.551 in
  • Fillet Radius
    0.039 in
  • Series
    200
  • Radial Dynamic Load Capacity
    3190 lbf
  • Radial Static Load Capacity
    1480 lbf
  • Manufacturer Catalog Number
    H204KDD
  • Manufacturer Upc Number
    087796174566
  • UPC_NO
    087796174566
  • Weight
    0.32 lbs
  • Type Of Bearing
    Ball Bearing
  • Component Type
    Assembly
  • Features & Benefits
    • Super finished raceways • Quiet operations • Light 200 Series have a close dimensional balance between bore, outside diameter and width making them well-suited for applications with light to medium loads and high speed
  • Maximum Operating RPM
    15000 RPM (grease), 17500 RPM (oil)
  • Outer Diameter Type
    Cylindrical
  • Precision Class
    ABEC1
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type
    Single
  • Min Operating Temperature
    -50° C
  • Self Aligning
    No
  • Description
    H204KDD RADIAL BALL BEARING
  • Retainer Material
    Cold Rolled Steel
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The H204KDD is a 20 mm bore radial/deep groove ball bearing with 47 mm OD, 14 mm width, straight design, double shielded.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text