Motion
5040-D-AL
Cam & Groove Fitting - 5 in, Female Coupler, x 4 in, Female NPT, Straight
MI ITEM #04324992
MFR #5040-D-AL
Price$375.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - 5 in, Female Coupler, x 4 in, Female NPT, Straight
MI ITEM #04324992
MFR #5040-D-AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$375.61/each

Specifications

Dimensions

  • Coupling Size
    5.0000 in
  • End 1 Size
    5 in
  • End 2 Size
    4 in
  • Thread Size
    4.0000 in
  • Weight
    3.115 lbs

Details

  • Application
    Water Transfer
  • Body Material
    Aluminum
  • Coupler Type
    Type D Female Coupler x Female Thread
  • Coupling Connection Type
    Female Coupler
  • Coupling Gender
    Female
  • End 1 Type
    Female Coupler
  • End 2 Type
    Female NPT
  • End Type
    Cam x Female NPT
  • End Type 2
    NPT
  • Fitting Connection Family
    NPT
  • Fitting Connection Type
    Female NPT
  • Fitting Shape
    Straight
  • For Use With
    Cam and Groove Adapter
  • Gasket Material
    Nitrile Rubber
  • Maximum Operating Pressure
    75 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
  • Style
    Coupler
  • Type
    D
  • With Screen
    No

Overview

Mfr description
5040D-AL 5" X 4" FEMALE CAM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought