Motion
SYJA7240-02
VALVE, AIR/PILOT
MI ITEM #04325043
MFR #SYJA7240-02
List Price$77.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, AIR/PILOT
MI ITEM #04325043
MFR #SYJA7240-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$77.52/each for your price

Overview

Mfr description
SYJA7240-02 VALVE AIR/PILOT SOL
  • Body ported or base mounted
  • Rubber seal
  • Sonic conductance: C - 2.9dm3/(s·bar)
  • Applicable cylinder size: ø50

Specifications

  • Piping Type
    Base Mounted Subplate Included
  • Number Of Ports
  • Number Of Positions
    2
  • Operating Temperature Range
    -10 to +50 °C
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Standards Met
    JIS
  • Operating Pressure Range
    +0.1 to +0.7 Mpa
  • Overall Height
    55 mm
  • Overall Length
    74.6 mm
  • Overall Width
    34 mm
  • Series
    SYJA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text