Motion
253479
TurboKrete Concrete Patch Kit
Mi Item #04325107
MFR #253479
Price$164.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TurboKrete Concrete Patch Kit
Mi Item #04325107
MFR #253479

Mfr description
253479 GRAY CONCRETE PATCHING COMPOUND
  • High-performance, 100% solids
  • Easy mix, fast cure—accepts light traffic in 1.5 to 4 hours
  • Repairs damaged concrete, curbs and severely spalled floors, fills deep holes, and protects against abrasion, impact and most chemicals
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$164.49/each

Specifications

Dimensions

  • Container Size
    27.5 fl. oz (Part A) Base, 4 fl. oz (Part B) Activator, 13.1 lb. (Part C) Aggregate
  • Package Size
    2 gal (US)

Details

  • Application
    Patching
  • Application Temperature Range
    45 Degrees to 9 °F
  • Base Type
    Polyamine Epoxy
  • Color
    Gray
  • Coverage
    0.15 ft³
  • Cure Time
    8 hr
  • Flash Point
    185 Degrees to 210 °F
  • Material Comp
    Concrete
  • Package Type
    Tub
  • Product Form
    Paste
  • UPC_NO
    020066195298
  • Volatile Organic Compound Content
    Less Than 5 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)