Motion
56087
Disc Backing Pad - 3.0000 in Pad Diameter, 5/16-24 in Thread Size
MI ITEM #04325201
MFR #56087
List Price$64.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disc Backing Pad - 3.0000 in Pad Diameter, 5/16-24 in Thread Size
MI ITEM #04325201
MFR #56087

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$64.59/each for your price

Overview

Mfr description
56087 3" DISC PAD HOOK FACE NON VAC

Specifications

  • Pad Diameter
    3.0000 in
  • Thread Size
    5/16-24 in
  • Body Material
    Urethane
  • Density Rating
    Medium
  • UPC_NO
    0616026560871
  • Mounting Type
    Hook & Loop
  • Weight
    0.17 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text