Specifications
Dimensions
- Bore Diameter20 mm
- Stroke15
Details
- BearingsBall Bearing
- Cylinder StyleGuided
- Guide TypeBall Bushing Bearing
- Product TypeGuided Air Cylinders
- SeriesMGQ
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)