Specifications
Dimensions
- Inside Diameter20 mm
- Outside Diameter36 mm
- Overall Thickness0.0590 in
- Weight0.15 lbs
Details
- Bearing MaterialPTFE
- Operating Temperature Range-200 to +250 °C
- Plug TypeNo Plugs
- Product TypePlain Sleeve Thrust Washers
- UPC_NO7316571496924
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)