Motion
SB5110DT
Safety Glasses - Anti-Fog, Scratch Resistant, Transparent Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04325504
MFR #SB5110DT
Your Price$7.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Anti-Fog, Scratch Resistant, Transparent Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04325504
MFR #SB5110DT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.77/each(List $8.94)

Overview

Mfr description
SB5110DT CLR LENS SPECS W/AF
  • Comfort fit, rubber temples prevent eyewear from slipping to provide maximum performance
  • Wraparound, sunglass style fits all facial sizes
  • Polycarbonate lens are coated for superior scratch resistance and provides 99% protection against harmful UV rays
  • Frame color: Black
  • Meets or exceeds Z87.1 high-impact requirements

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Transparent
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Frame Temple Color
    Black
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    Exeter
  • Metal Frame
    Non-Metal Frame
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Approval Listing Regulations
    ANSI/ISEA Z87.1-2010, CE EN 166
  • UPC_NO
    814992011780
  • Frame Color Family
    Black
  • Lens Color Family
    Clear
  • Frame Temple Material
    Rubber Tip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text