Motion
EE2803NTX10

LIFT-ALL
EE2803NTX10

Eye End Sling - Nylon Material, Yellow Color, 3 in Width, 10 ft Length
MI ITEM #04325588
MFR #EE2803NTX10
Price$101.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE2803NTX10

Eye End Sling - Nylon Material, Yellow Color, 3 in Width, 10 ft Length
MI ITEM #04325588
MFR #EE2803NTX10

Mfr description
EE2803NTX10 NYLON WEB SLG 3X10 TWST EYE
  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$101.00/each

Specifications

Dimensions

  • Overall Length
    10 ft
  • Sling Length
    10 ft
  • Weight
    3.98 lbs
  • Width
    3 in

Details

  • Choker Capacity
    7040 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886127800
  • Material
    NYLON
  • Nominal Break Strength
    8800 lbs
  • Plies
    2
  • Product Class
    0P
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Suggested Addition
    6FQSP
  • UPC_NO
    697886127800
  • Vertical Capacity 90
    8800 lbs
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)