Motion
EN2801NX6

LIFT-ALL
EN2801NX6

Endless Web Sling - Nylon Material, Yellow Color, 1 in Width, 6 ft Length
MI ITEM #04325598
MFR #EN2801NX6
Price$35.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN2801NX6

Endless Web Sling - Nylon Material, Yellow Color, 1 in Width, 6 ft Length
MI ITEM #04325598
MFR #EN2801NX6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.41/each

Specifications

Dimensions

  • Overall Length  
    6 ft
  • Overall Thickness  
    3/16 in
  • Sling Length
    6 ft
  • Sling Vertical Basket Weight Cap
    12400 lb
  • Web Width  
    1 in
  • Weight
    1.55 lbs
  • Width
    2 in

Details

  • Basket Capacity 90
    12400 lbs
  • Choker Capacity
    4900 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886135928
  • Material
    NYLON
  • Nominal Break Strength
    6200 lbs
  • Number of Web Plies
    2
  • Plies
    1
  • Product Class
    0P
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Choker Weight Capacity
    4900 lb
  • Sling Color
    Yellow
  • Sling Type
    Endless
  • Sling Vertical Weight Capacity
    6200 lb
  • UPC_NO
    697886135928
  • Vertical Capacity 90
    6200 lbs
  • Warranty
    Warranty
  • Web Weight Capacity
    1600 lb per 1" Width

Overview

Mfr description
EN2801NX6 NYLON ENDLESS SLING 1X6
  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resistants abrasion.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought