Motion
EN2801NX8

LIFT-ALL
EN2801NX8

Endless Web Sling - Nylon Material, Yellow Color, 1 in Width, 8 ft Length
Mi Item #04325599
MFR #EN2801NX8
Price$35.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN2801NX8

Endless Web Sling - Nylon Material, Yellow Color, 1 in Width, 8 ft Length
Mi Item #04325599
MFR #EN2801NX8

Mfr description
EN2801NX8 NYLON ENDLESS SLING 1X8
  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.29/each

Specifications

Dimensions

  • Overall Length  
    8 ft
  • Overall Thickness  
    3/16 in
  • Sling Length
    8 ft
  • Sling Vertical Basket Weight Cap
    12400 lb
  • Web Width  
    1 in
  • Weight
    2.05 lbs
  • Width
    2 in

Details

  • Basket Capacity 90
    12400 lbs
  • Choker Capacity
    4900 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886135942
  • Material
    NYLON
  • Nominal Break Strength
    6200 lbs
  • Number of Web Plies
    2
  • Plies
    1
  • Product Class
    0P
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Choker Weight Capacity
    4900 lb
  • Sling Color
    Yellow
  • Sling Type
    Endless
  • Sling Vertical Weight Capacity
    6200 lb
  • UPC_NO
    697886135942
  • Vertical Capacity 90
    6200 lbs
  • Warranty
    Warranty
  • Web Weight Capacity
    1600 lb per 1" Width
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)