Motion
EW-1/2
Ball Thrust Bearing - Single-Direction, 0.5000 in Bore, 0.9690 in OD, 0.2500 in Width, Separable
MI ITEM #04325600
MFR #EW-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 0.5000 in Bore, 0.9690 in OD, 0.2500 in Width, Separable
MI ITEM #04325600
MFR #EW-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Outside Diameter  
    0.9690 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.2500 in
  • Precision Rating
    Not Rated

Details

  • Bearing Material
    Steel
  • Max Rpm
    11000 rpm
  • Race Type
    Flat
  • Radial Dynamic Load Capacity
    1740 N
  • Separable Or Banded
    Separable
  • Series
    EW
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    035373449965

Overview

Mfr description
EW-1/2M-HLG THRUST BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought