Motion
80 DLT HUB 2-1/2

LOVEJOY INC
80 DLT HUB 2-1/2

68514439152 Flex Link-Type Coupling Hub - 80 Cplg Size, 2.5000 in Bore, Triangular, Ductile Iron
MI ITEM #04325656
MFR #80 DLT HUB 2-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
80 DLT HUB 2-1/2

68514439152 Flex Link-Type Coupling Hub - 80 Cplg Size, 2.5000 in Bore, Triangular, Ductile Iron
MI ITEM #04325656
MFR #80 DLT HUB 2-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80-DLT HUB-2-1/2-5/8X5/16KW

Specifications

  • Coupling Size Code
    80
  • Hub Shape
    Triangular
  • Bore Diameter
  • Length Through Bore
  • Hub Diameter
  • Hub Material
    Ductile Iron
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Bolt Circle Diameter
    5.1200 in
  • Series
    Deltaflex
  • Includes
    (2) Set Screws at 120°
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144391521
  • UPC_NO
    685144391520

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text