Motion
AM-14-8
Male Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 0.2500 in, Shank Thread Size: 5/16-24 in, Maintenance Free/Self-Lubricating
MI ITEM #04325755
MFR #AM-14-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 0.2500 in, Shank Thread Size: 5/16-24 in, Maintenance Free/Self-Lubricating
MI ITEM #04325755
MFR #AM-14-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Head Diameter
    0.7500 in
  • Head Width
    0.281 in

Details

  • Grade
    Commercial/Industrial
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Male
  • Thread Direction
    Right Hand
  • UPC_NO
    190029046681

Overview

Mfr description
AM-14T-8 MALE ROD END W/ PTFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought