Motion
A42-10A5-04MOB

THOMSON (ALTRA)
A42-10A5-04MOB

Electrak 5 Actuator - Clevis Mount, 400 V ac Input Voltage, 101.6 mm Stroke Length
Mi Item #04325758
MFR #A42-10A5-04MOB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
A42-10A5-04MOB

Electrak 5 Actuator - Clevis Mount, 400 V ac Input Voltage, 101.6 mm Stroke Length
Mi Item #04325758
MFR #A42-10A5-04MOB

Mfr description
A42-10A5-04MOB LINEAR ACTUATOR
  • Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
  • Gear Reduction 10:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Stroke
    101.6 mm

Details

  • Additional Details
    Robust, strong and reliable. Stainless steel extension tube. Highly efficient ball screw drive system. Overload clutch for mid and end of stroke protection. Heavy duty motor with thermal switch. Anti-coast brake for repeatable positioning. Maintenance free.
  • Duty Cycle At Full Load
    25 %
  • Dynamic Load Capacity
    2250 N
  • Environment Ip Rating
    IP65
  • Input Voltage
    400 V ac
  • Limit Switches
    none
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting
    Clevis
  • Screw Drive Type
    Acme Screw
  • Speed At Full Load
    18 mm/s
  • Speed At No Load
    30 mm/s
  • Static Load Capacity
    11350 N
  • Technical Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)