Overview
Mfr description
HK5020AS1
Specifications
- Drawn Cup TypeOpen Ends
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Number Of RowsOne
- Operating Temperature RangeMaximum of +140 °C
- Cage MaterialSteel
- Max Rpm5000 rpm
- Precision RatingNot Rated
- SeriesHK
- Lubrication Hole TypeLubrication Hole
- Standards MetDIN 618-1/ISO 3245
- Compatible Inner RingLR45x50x20.5
- UPC_NO035373064366
- Product TypeDrawn Cup Needle Roller Bearings
- Long DescriptionThe HK 5020 Drawn Cup Needle Roller Bearing offers a 50 mm bore diameter, open closure type with open ends design, 58 mm outside diameter, 20 mm overall width, and 0.18 lbs weight, making it ideal for heavy-duty equipment.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data