Motion
HT7743-12IN

REXNORD INC
HT7743-12IN

MCC® Flat Top Conveyor Chain Component - Straight Running, 12.000 in Width, 1.0000 in Pitch
MI ITEM #04325776
MFR #HT7743-12IN
List Price$278.43/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HT7743-12IN

MCC® Flat Top Conveyor Chain Component - Straight Running, 12.000 in Width, 1.0000 in Pitch
MI ITEM #04325776
MFR #HT7743-12IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$278.43/ft for your price

Overview

Mfr description
81441723 HT7743-12
  • HT7743 12 Inch Wide MatTop® Chain Molded in Beige High Temperature Material And Assembled With Polypropylene Pins

Specifications

  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    HT
  • Base Chain Material
    HT
  • Flight Color
    Beige High Temperature
  • Minimum Backflex Radius
    1 in
  • Pin Material
    Polypropylene
  • Standards Met
    FDA
  • Operating Temperature Range
    +40 to +212 (Wet) °F, +40 to +220 (Dry) °F
  • Weight
    0.19 lbs
  • Weight per Foot
    2.29 lb
  • UPC_NO
    698210124427
  • Chain Material
    Beige High Temperature

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought