Motion
RCIA 207C

SEALMASTER
RCIA 207C

Roller Insert Bearing - Tapered Roller Bearing, 2-7/16 in Bore Dia., 4.4000 in OD, 3.3100 in Overall Width, Set Screw, 52100 Bearing Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #04330352
MFR #RCIA 207C
Your Price$1,166.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
RCIA 207C

Roller Insert Bearing - Tapered Roller Bearing, 2-7/16 in Bore Dia., 4.4000 in OD, 3.3100 in Overall Width, Set Screw, 52100 Bearing Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #04330352
MFR #RCIA 207C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,166.66/each(List $1,440.79)

Overview

Mfr description
RCIA 207C BRG INSERT
  • Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
  • Race-mounted contact flinger seal
  • Single-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews

Specifications

  • Type Of Bearing
    Tapered Roller
  • Outside Diameter
  • Locking Device
    Set Screw
  • Bearing Material
    52100 Bearing Steel
  • Outer Ring Width
  • Overall Width
    3.3100 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
  • Bore Type
    Straight
  • Max Operating Temperature
    220 °F
  • Operating Temperature Range
    Max 220 °F
  • Radial Dynamic Load Capacity
    9030 lbf
  • Seal Type
    Single Lip Contact Seal
  • Finish Coating
    Uncoated
  • Lubrication Type
    Relubricatable
  • Duty Type
    Standard Duty
  • Series
    RCIA
  • Manufacturer Catalog Number
    RCIA 207C
  • Manufacturer Upc Number
    662288489139
  • UPC_NO
    662288489139
  • Manufacturer Product Page
  • Housing Type
    Insert Only
  • Bore Length
    3.3100 in
  • Max Rpm
    2000 rpm
  • Weight
    6.53 lbs
  • Insert Material
    52100 Bearing Steel
  • Internal Clearance
    CN
  • Bore Diameter
  • Misalignment Angle
    ±3.0 °
  • Relubricatable
    Yes
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text