Motion
TMB-1215
Straight Bushing - 12 mm ID, 14 mm OD, 15 mm Length, Multi-layer Lubricated Sintered Copper with Metal Back Material
MI ITEM #04331929
MFR #TMB-1215
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Bushing - 12 mm ID, 14 mm OD, 15 mm Length, Multi-layer Lubricated Sintered Copper with Metal Back Material
MI ITEM #04331929
MFR #TMB-1215

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TMB-1215
  • Serviceable without the need for lubrication
  • Features superior dimensional stability, mechanical strength, and thermal conductivity with a thin, lightweight, and compact design
  • Features low coefficient of friction and excellent wear resistance
  • Electrically conductive

Specifications

  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    Multi-layer Lubricated Sintered Copper with Metal Back
  • Bore Diameter
  • Outside Diameter
  • Overall Length
  • Operating Temperature Range
    -40 to +662 °F
  • Maximum PV Value
    1.65 N/mm2 x m/s
  • Maximum P Value
    24.5 (250)Static 49 (500)
  • Max V Value
    0.4 m/s
  • Material Specification
    Toughmet
  • Standards Met
    RoHS
  • Series
    TMB
  • Additional Details
    Lead Free
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought