1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
TSN 212 A
70 mm Bore, Nitrile Rubber with Steel Element Material, 95.50 mm OD, 10.50 mm Overall Width
MI ITEM #
04331930
MFR #
TSN 212 A
Price
$177.74
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF TSN 212 A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
TSN 212 A
70 mm Bore, Nitrile Rubber with Steel Element Material, 95.50 mm OD, 10.50 mm Overall Width
MI ITEM #
04331930
MFR #
TSN 212 A
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$177.74
/each
Qty
Add to Cart
Specifications
Dimensions
Bore Diameter
70 mm
Outside Diameter
95.50 mm
Overall Width
10.50 mm
Width
0.4134 in, 10.50 mm
Details
Material
Nitrile Rubber with Steel Element
Product Type
Bearing Seals
Overview
Mfr description
TSN-212A SEAL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought